D50ATB17H
Description
D50ATB17H ROLLER CHAIN SPROCKET ; 5/8" P 17T HT DOUBLE BORE FOR 1610 BUSH
Part # D50ATB17H
BDI # 607824
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30355
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
50-2TLA16H
Description
50-2TLA16H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Part # 50-2TLA16H
BDI # 589544
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
50-2TLA17H
Description
50-2TLA17H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Part # 50-2TLA17H
BDI # 589545
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567879
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
50-2TLA15H
Description
50-2TLA15H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Part # 50-2TLA15H
BDI # 589543
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed