Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Split Taper Bushing
Global Part Number GPN:
571228
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
D50B23H
Description
D50B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D50B23H
BDI # 607845
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Duplex Type
Global Part Number GPN:
30634
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568357
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
D50P23
Description
D50P23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1174408
BDI # 328780
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Split Taper Bushing
Global Part Number GPN:
9993
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed