D50B24H
Description
D50B24H ROLLER CHAIN SPROCKET ; 5/8" P 24T HT DOUBLE 1" MIN PLAIN BORE
Part # D50B24H
BDI # 607846
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Duplex Type
Global Part Number GPN:
30635
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
50-2TLB24H
Description
50-2TLB24H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Part # 50-2TLB24H
BDI # 589552
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Split Taper Bushing
Global Part Number GPN:
571229
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568499
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
D50Q24
Description
D50Q24 ROLLER CHAIN SPROCKET ; 5/8" P DBL 24T SPLIT TAPER BUSHING
Part # 1174416
BDI # 328781
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Split Taper Bushing
Global Part Number GPN:
9994
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed