Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Rough Bore