Page 1 of 9

Next

Compare
D50B84

COMPARE

D50B84

Description
D50B84 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D50B84

BDI # 607863

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 16.715
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.079
Other Features: Duplex Type
Global Part Number GPN: 30655
Pitch Diameter - Millimeter: 424.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50-2C112

COMPARE

50-2C112

Description
50-2C112 SPROCKET ; DOUBLE STRAND

LINN GEAR

Part # 50-2C112

BDI # 589722

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.284

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.651
Pitch Diameter - Millimeter: 566.014
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50-2C84

COMPARE

50-2C84

Description
50-2C84 SPROCKET ; DOUBLE STRAND

LINN GEAR

Part # 50-2C84

BDI # 589720

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.715

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.079
Pitch Diameter - Millimeter: 424.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50B96

COMPARE

D50B96

Description
D50B96 ROLLER CHAIN SPROCKET ; 5/8" P 96T DOUBLE 1-5/16" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B96

BDI # 607865

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 19.102
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 19.467
Other Features: Duplex Type
Global Part Number GPN: 30657
Pitch Diameter - Millimeter: 485.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50B112

COMPARE

D50B112

Description
D50B112 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D50B112

BDI # 607833

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 22.284
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.651
Other Features: Duplex Type
Global Part Number GPN: 30621
Pitch Diameter - Millimeter: 566.014
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY