Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Split Taper Bushing
Global Part Number GPN:
571338
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore
HT50B21
Description
HT50B21 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T50B21
BDI # 913611
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Global Part Number GPN:
572923
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore
E50B21H
Description
E50B21H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B21H
BDI # 608559
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Triplex Type
Global Part Number GPN:
30837
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore
E50B21H
Description
E50B21H ROLLER CHAIN SPROCKET ; ANSI 50-3 TYPE B 21 TEETH PILOT BORE
Part # 81019137
BDI # 20643309
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore