E50B22H
Description
E50B22H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B22H
BDI # 608560
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Triplex Type
Global Part Number GPN:
30838
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
HT50B22
Description
T50B22H 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T50B22
BDI # 913612
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.722
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
E50B22H
Description
E50B22H ROLLER CHAIN SPROCKET ; ANSI 50-3 TYPE B 22 TEETH PILOT BORE
Part # 81019138
BDI # 20643311
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore