60SF60
Description
60SF60 ROLLER CHAIN SPROCKET ; 3/4" P 60T BORE FOR SF BUSHING
Part # 60SF60
BDI # 623645
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
QD Bushing
Global Part Number GPN:
31072
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
60BS60 1 15/16
Description
60BS60 1 15/16 ROLLER CHAIN SPROCKET ; 60 CHAIN 60T B-HUB ONE SIDE 1.938" FB
Part # 60BS60 1 15/16
BDI # 623335
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Global Part Number GPN:
35378
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
60BS60 1 7/16
Description
60BS60 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS60 1 7/16
BDI # 623339
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Global Part Number GPN:
34631
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Global Part Number GPN:
9386
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore
60B60FH X 1-3/8
Description
60B60FH X 1-3/8 ROLLER CHAIN SPROCKET ; 3/4" P 60T 1-3/8" BORE W/HARDENED TEETH
Part # 60B60F-1F
BDI # 17159800
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Global Part Number GPN:
572246
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore