Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
15.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.956
Global Part Number GPN:
36350
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
15.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.956
Global Part Number GPN:
31824
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Rough Bore
60B65
Description
60B65 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 65 TEETH STEEL
Part # 60B65
BDI # 22728436
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
15.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.956
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Rough Bore
60BS65 1-3/16
Description
60BS65 1-3/16 RLR CHAIN SPROCKET ; 65 TEETH 15.96" OUTSIDE DIA
Part # 60BS65 1-3/16
BDI # 21552517
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.956
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Finished Bore
60A65
Description
60A65 ROLLER CHAIN SPROCKET ; 65T 15.930" OD 1 1/4" BORE 3/4" PITCH
Part # 60A65
BDI # 746655
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.956
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Rough Bore