Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
18.149
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.584
Global Part Number GPN:
31829
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
18.149
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.584
Global Part Number GPN:
36354
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Rough Bore
60B76
Description
60B76 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 76 TEETH STEEL
Part # 60B76
BDI # 22728460
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
18.149
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.584
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Rough Bore
60B76SS X 1-1/2 PB
Description
60B76SS X 1-1/2 PB CHAIN SPROCKET ; 1-1/2" BORE 303/304SS 18.584" OD 2" LTB
Part # 60B76SS X 1-1/2 PB
BDI # 24721421
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
18.149
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
18.584
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.149
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.584
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Rough Bore