D60BS26 X 1-15/16
Description
D60BS26 X 1-15/16 ROLLER CHAIN SPROCKET ; DBL 3/4IN PIT 26T 1-15/16IN FINISHED ID
Part # 2101080244
BDI # 22357510
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
D60BS22H X 1-1/8
Description
D60BS22H X 1-1/8 ROLLER CHAIN SPROCKET ; DBL 3/4IN PIT 22T 1-1/8IN FINISHED BORE
Part # 2101080182
BDI # 22357438
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore
D60BS22H X 1-1/4
Description
D60BS22H X 1-1/4 ROLLER CHAIN SPROCKET ; DBL 3/4IN PIT 22T 1-1/4IN FINISHED BORE
Part # 2101080180
BDI # 22357436
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore
D60BS32 X 1
Description
D60BS32 X 1 ROLLER CHAIN SPROCKET ; DBL 3/4IN PIT 32T 1IN FINISHED BORE
Part # 2101080293
BDI # 22357549
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
D60BS18H X 1-7/16
Description
D60BS18H X 1-7/16 ROLLER CHAIN SPROCKET ; DBL 3/4IN PIT 18T 1-7/16IN FINISHED BORE
Part # 2101080120
BDI # 22357370
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore