Page 1 of 2

Next

Compare
D60B11H

COMPARE

D60B11H

Description
D60B11H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D60B11H

BDI # 607933

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 2.663
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.005
Other Features: Duplex Type
Global Part Number GPN: 30658
Pitch Diameter - Millimeter: 67.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60-2B11H

COMPARE

60-2B11H

Description
60-2B11H HARDENED SPROCKET ; DOUBLE

LINN GEAR

Part # 60-2B11H

BDI # 589723

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.663

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.005
Pitch Diameter - Millimeter: 67.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
HD60B11

COMPARE

HD60B11

Description
HD60B11 ROLLER CHAIN SPROCKET

TSUBAKI

Part # D60B11

BDI # 913422

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 2.663
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.005
Global Part Number GPN: 37265
Pitch Diameter - Millimeter: 67.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D60B11H

COMPARE

D60B11H

Description
D60B11H ROLLER CHAIN SPROCKET ; ANSI 60-2 TYPE B 11 TEETH PILOT BORE

IWIS DRIVE SYSTEMS

Part # 80064052

BDI # 20644419

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 2.663
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.005
Other Features: 1 Inch Plain Bore
Pitch Diameter - Millimeter: 67.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D60BS11H X 1 1/4

COMPARE

D60BS11H X 1 1/4

Description
D60BS11H X 1 1/4 ROLLER CHAIN SPROCKET ; DBL 3/4IN PIT 11T 1-1/4IN FINISHED BORE

TRITAN

Part # 2101080028

BDI # 21435564

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.663

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.005
Pitch Diameter - Millimeter: 67.64
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY