Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Global Part Number GPN:
37271
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Taper Lock Bushing
Global Part Number GPN:
37788
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
D60B17H
Description
D60B17H ROLLER CHAIN SPROCKET ; 3/4" P 17T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B17H
BDI # 607939
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Duplex Type
Global Part Number GPN:
30664
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore
D60BTB17H
Description
D60BTB17H ROLLER CHAIN SPROCKET ; 3/4" P 17T HT DOUBLE BORE FOR 1615 BUSH
Part # D60BTB17H
BDI # 607928
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30378
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568136
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed