D60B22H
Description
D60B22H ROLLER CHAIN SPROCKET ; 3/4" P 22T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B22H
BDI # 607944
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Duplex Type
Global Part Number GPN:
30669
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Split Taper Bushing
Global Part Number GPN:
10020
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
HD60B22
Description
D60B22H ROLLER CHAIN SPROCKET ; NO.60-2 CHAIN 3/4"P 22T B-STYLE DBL W/HT
Part # D60B22
BDI # 913433
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.666
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
60-2TLB22H
Description
60-2TLB22H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Part # 60-2TLB22H
BDI # 589579
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed