D60B26
Description
D60B26 ROLLER CHAIN SPROCKET ; 3/4" P 26T DOUBLE 1" MIN PLAIN BORE
Part # D60B26
BDI # 607948
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Duplex Type
Global Part Number GPN:
30673
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
D60Q26
Description
D60Q26 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1174713
BDI # 328816
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Split Taper Bushing
Global Part Number GPN:
10024
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed
60-2TLB26H
Description
60-2TLB26H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Part # 60-2TLB26H
BDI # 589583
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed
D60Q26H
Description
D60Q26H ROLLER CHAIN SPROCKET ; 3/4" P 26T HT DOUBLE BORE FOR Q BUSH
Part # D60Q26H
BDI # 607990
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Split Taper Bushing
Global Part Number GPN:
571265
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore