D60Q27
Description
D60Q27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1174721
BDI # 328817
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Split Taper Bushing
Global Part Number GPN:
10025
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Split Taper Bushing
Global Part Number GPN:
571266
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.867
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed
PHS 60-2TB27
Description
PHS 60-2TB27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-2TB27
BDI # 1288384
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed