D60B45H
Description
D60B45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D60B45
BDI # 17160064
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Global Part Number GPN:
37286
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
D60E45
Description
D60E45 ROLLER CHAIN SPROCKET ; BUSHED 60-2 CHAIN 45T 2 ROW
Part # D60E45
BDI # 607971
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
QD Bushing
Global Part Number GPN:
30461
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Bushed
D60CTB45
Description
D60CTB45 ROLLER CHAIN SPROCKET ; 3/4" P 45T DOUBLE BORE FOR 2517 BUSH
Part # D60CTB45
BDI # 607960
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30385
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
D60R45
Description
D60R45 ROLLER CHAIN SPROCKET ; 60 CHAIN 45 TEETH 2 ROW
Part # D60R45
BDI # 608000
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Split Taper Bushing
Global Part Number GPN:
571160
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Bushed