Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
E60B12H
Description
E60B12H ROLLER CHAIN SPROCKET ; ROUGH BORE 60-3 CHAIN 12T 3 ROW
Part # E60B12H
BDI # 608619
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Triplex Type
Global Part Number GPN:
30852
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
HT60B12
Description
HT60B12 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T60B12
BDI # 913619
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Global Part Number GPN:
572941
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
E60B12H
Description
E60B12H ROLLER CHAIN SPROCKET ; ANSI 60-3 TYPE B 12 TEETH PILOT BORE
Part # 81019147
BDI # 20644491
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore