E60B14H
Description
E60B14H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E60B14H
BDI # 608621
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Triplex Type
Global Part Number GPN:
30854
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore
HT60B14
Description
HT60B14 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T60B14
BDI # 913621
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Global Part Number GPN:
572611
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Split Taper Bushing
Global Part Number GPN:
571360
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
E60B14H
Description
E60B14H ROLLER CHAIN SPROCKET ; ANSI 60-3 TYPE B 14 TEETH PILOT BORE
Part # 81019149
BDI # 20644495
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore