HT60B30
Description
T60B30H 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T60B30
BDI # 913634
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Split Taper Bushing
Global Part Number GPN:
571374
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Bushed
E60B30
Description
E60B30 ROLLER CHAIN SPROCKET ; 3/4" P 30T TRIPLE 1" MIN PLAIN BORE
Part # E60B30
BDI # 608634
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Triplex Type
Global Part Number GPN:
30867
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
E60B30H
Description
E60B30H ROLLER CHAIN SPROCKET ; ANSI 60-3 TYPE B 30 TEETH PILOT BORE
Part # 81019162
BDI # 20644521
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore