E60C95

COMPARE

E60C95

Description
E60C95 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E60C95

BDI # 608644

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Pitch Diameter - Inch: 22.684
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 23.121
Other Features: Triplex Type
Global Part Number GPN: 36430
Pitch Diameter - Millimeter: 576.17
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E60E95

COMPARE

E60E95

Description
E60E95 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # E60E95

BDI # 608650

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Pitch Diameter - Inch: 22.684
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 23.121
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 30745
Pitch Diameter - Millimeter: 576.17
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
T60C84

COMPARE

T60C84

Description
T60C84 ; POR SPROCKET SB 1 7/16IN

TSUBAKI

Part # T60C84

BDI # 913723

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.058

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 20.495
Pitch Diameter - Millimeter: 509.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
T60C96

COMPARE

T60C96

Description
T60C96 SPROCKET ; SB 1 11/16"

TSUBAKI

Part # T60C96

BDI # 913724

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.922

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 23.36
Pitch Diameter - Millimeter: 582.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-3C95

COMPARE

PHS 60-3C95

Description
PHS 60-3C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-3C95

BDI # 1288420

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.684

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.121
Pitch Diameter - Millimeter: 576.17
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY