80BS11 1 3/8
Description
80BS11 1 3/8 ROLLER CHAIN SPROCKET ; 1" P 11T 1-3/8" BORE
Part # 80BS11 1 3/8
BDI # 624482
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
With 2 Set Screw
Global Part Number GPN:
34349
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore
80SH11
Description
80SH11 ROLLER CHAIN SPROCKET ; 1" P 11T BORE FOR SH BUSHING
Part # 80SH11
BDI # 625373
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
QD Bushing
Global Part Number GPN:
31137
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
With 2 Set Screw
Global Part Number GPN:
39271
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore
80A11
Description
80A11 ROLLER CHAIN SPROCKET ; 1" P 11T 15/16" MIN PLAIN BORE A PLATE
Part # 80A11
BDI # 624395
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Global Part Number GPN:
31835
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore