80BS12HT 1 1/4
Description
80BS12HT 1 1/4 ROLLER CHAIN SPROCKET ; 1" P 12T HT 1-1/4" BORE
Part # 80BS12HT 1 1/4
BDI # 624505
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Global Part Number GPN:
34144
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
80BS12 1 1/4
Description
80BS12 1 1/4 ROLLER CHAIN SPROCKET ; 1" P 12T 1-1/4" BORE
Part # 80BS12 1 1/4
BDI # 624496
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Global Part Number GPN:
34143
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
80BTB12
Description
80BTB12 ROLLER CHAIN SPROCKET ; 1" P 12T BORE FOR 1615 BUSHING
Part # 80BTB12
BDI # 625135
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32219
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Global Part Number GPN:
33315
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
80B12
Description
80B12 ROLLER CHAIN SPROCKET ; 1" P 12T 1" MIN PLAIN BORE
Part # 80B12
BDI # 625185
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Global Part Number GPN:
36363
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore