HD80B29 X 2-5/16 SPLIT MTO
Description
HD80B29 X 2-5/16 SPLIT MTO CHN SPROCKET
Part # HD80B29 X 2-5/16 SPLIT MTO
BDI # 24664534
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
Split Type
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore
HD80B29F X 2-15/16
Description
HD80B29 X 2-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 29 TEETH 2 STRD 2-15/16IN BORE
Part # D80B29F X 2R
BDI # 21972985
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore
D80C29 MTO SPK
Description
D80C29 MTO SPK ; PER QUOTE 0309655-26
Part # D80C29 MTO SPK
BDI # 22499944
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore