D80CTB36
Description
D80CTB36 ROLLER CHAIN SPROCKET ; 1" P 25T HT DOUBLE BORE FOR 3020 BUSH
Part # D80CTB36
BDI # 608125
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30402
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Split Taper Bushing
Global Part Number GPN:
10058
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
D80R36
Description
D80R36 ROLLER CHAIN SPROCKET ; 1" P 36T DOUBLE BORE FOR R BUSH
Part # D80R36
BDI # 608163
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Split Taper Bushing
Global Part Number GPN:
571300
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
D80E36
Description
D80E36 ROLLER CHAIN SPROCKET ; 1" P 36T DOUBLE BORE FOR E BUSH
Part # D80E36
BDI # 608138
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
QD Bushing
Global Part Number GPN:
30470
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
D80B36H
Description
D80B36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D80B36
BDI # 17160070
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Global Part Number GPN:
37305
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Rough Bore