D80ATB14H
Description
D80ATB14H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D80ATB14H
BDI # 608015
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30392
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572660
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
HD80Q16
Description
D80Q16H ROLLER CHAIN SPROCKET ; 1" P 16T HT BORE FOR Q BUSHING
Part # D80Q16
BDI # 918901
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.627
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
HD80R21
Description
HD80R21 ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D80R21
BDI # 918906
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.235
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Global Part Number GPN:
37293
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore