E80B11H
Description
E80B11H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E80B11H
BDI # 608676
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
Triplex Type
Global Part Number GPN:
30872
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
HT80B11
Description
HT80B11 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T80B11
BDI # 913635
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Global Part Number GPN:
572375
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
E80B11H
Description
E80B11H ROLLER CHAIN SPROCKET ; ANSI 80-3 TYPE B 11 TEETH PILOT BORE
Part # 81019165
BDI # 20645365
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore