F80C54H SPLT 5-1/2 KW 2 SS
Description
F80C54H SPLT 5-1/2 KW 2 SS SPROCKET ; 54 TEETH 5-1/2" BORE DIA
Part # F80C54H SPLT 5-1/2 KW 2 SS
BDI # 21552207
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Split Type | With 2 Set Screw
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Finished Bore