F80C96 X 4-3/16 MTO
Description
F80C96 X 4-3/16 MTO SPROCKET
Part # F80C96 X 4-3/16 MTO
BDI # 21585739
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Finished Bore