F80C95 3-15/16 KW 2SS

COMPARE

F80C95 3-15/16 KW 2SS

Description
F80C95 3-15/16 KW 2SS SPROCKET ; 1IN PITCH 95 TEETH 3-15/16IN BORE

MARTIN SPROCKET & GR

Part # F80C95 3-15/16 KW 2SS

BDI # 21967586

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 30.245
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 30.828
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 768.22
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80-4C95 3.4385/3.4405 3/4 X 3/8KW

COMPARE

H80-4C95 3.4385/3.4405 3/4 X 3/8KW

Description
H80-4C95 3.4385/3.4405 3/4X3/8KW SHEAVE ; INCL SMART TOOTH AND BLUE FINISH

TSUBAKI

Part # H80-4C95 3.4385/3.4405 3/4 X 3/8KW

BDI # 25176560

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 30.245

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 30.828
Pitch Diameter - Millimeter: 768.22
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
F80C95HT X 3-7/16 3/4 KW2SS

COMPARE

F80C95HT X 3-7/16 3/4 KW2SS

Description
F80C95HT X 3-7/16 3/4 KW2SS SPKT

MARTIN SPROCKET & GR

Part # 0178314M

BDI # 24880938

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 30.245
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 30.828
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 768.22
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
F80C96 X 4-3/16 MTO

COMPARE

F80C96 X 4-3/16 MTO

Description
F80C96 X 4-3/16 MTO SPROCKET

MARTIN SPROCKET & GR

Part # F80C96 X 4-3/16 MTO

BDI # 21585739

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 30.563

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 31.147
Pitch Diameter - Millimeter: 776.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
F80C95 3-7/16 3/4 KW/2SS

COMPARE

F80C95 3-7/16 3/4 KW/2SS

Description
F80C95 3-7/16 3/4 KW/2SS SPROCKET ; STOCK BORE SPROCKET STL 1IN PITCH

MARTIN SPROCKET & GR

Part # F80C95 3-7/16 3/4 KW/2SS

BDI # 21445556

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 30.245
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 30.828
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 768.22
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY