Page 1 of 5

Next

Compare
12B-3-100A

COMPARE

12B-3-100A

Description
12B-3-100A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003401

BDI # 18119797

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Inch - Metric: Metric

Material: Steel
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing
Number of Rows of Teeth: 3
Hub Type: A-No Hub

Price Inventory : Available to order
Loading Price
QTY
16B-2-100A

COMPARE

16B-2-100A

Description
16B-2-100A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003837

BDI # 18120194

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Inch - Metric: Metric

Material: Steel
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing
Number of Rows of Teeth: 2
Hub Type: A-No Hub

Price Inventory : Available to order
Loading Price
QTY
12B-100B

COMPARE

12B-100B

Description
12B-100B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003149

BDI # 18119561

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Inch - Metric: Metric

Material: Steel
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing
Number of Rows of Teeth: 1
Hub Type: B-Hub One Side

Price Inventory : Available to order
Loading Price
QTY
081B-100A

COMPARE

081B-100A

Description
081B-100A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001778

BDI # 18118293

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.918

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.185
Pitch Diameter - Millimeter: 404.31
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-100A

COMPARE

083B-100A

Description
083B-100A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001883

BDI # 18118387

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.918

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.185
Pitch Diameter - Millimeter: 404.31
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY