100SF15
Description
100SF15 ROLLER CHAIN SPROCKET ; 1-1/4" P 15T BORE FOR SF BUSHING
Part # 100SF15
BDI # 614409
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
QD Bushing
Global Part Number GPN:
31192
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
60BS15 1 3/8
Description
60BS15 1 3/8 ROLLER CHAIN SPROCKET ; 3/4" P 15T 1-3/8" BORE
Part # 60BS15 1 3/8
BDI # 622772
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
34287
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
H50P15
Description
H50P15 ROLLER CHAIN SPROCKET ; 5/8" P 15T BORE FOR P BUSHING
Part # 50P15
BDI # 918737
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.315
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
80BTB15H
Description
80BTB15H ROLLER CHAIN SPROCKET ; 1" P 15T HT BORE FOR 1615 BUSHING
Part # 80BTB15H
BDI # 625142
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32226
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
60P15H
Description
60P15H ROLLER CHAIN SPROCKET ; 3/4" P 15T HT BORE FOR P BUSHING
Part # 60P15H
BDI # 623565
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Split Taper Bushing
Global Part Number GPN:
571720
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed