Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
DS60A15 1-3/16
Description
DS60A15 1-3/16 SPROCKET ; METRIC ROLLERCHAIN SPROCKET 3/4IN PITCH
Part # DS60A15 1-3/16
BDI # 21516435
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
DS80A21 X 2 1/2X1/4KW 2SS
Description
DS80A21 X 2 1/2X1/4KW 2SS SPRKT ; SS 1/2-13X1/2
Part # DS80A21 X 2 1/2X1/4KW 2SS
BDI # 24299948
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
DS80A17H X 1-1/2 KW SS
Description
DS80A17H X 1-1/2 KW SS CHAIN SPROCKET ; 80 ANSI 17 TEETH 1-1/2" BORE
Part # DS80A17H X 1-1/2 KW SS
BDI # 24855331
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
DS80A21 X 2-3/8 5/8X5/16KW 2SS
Description
DS80A21 X 2-3/8 5/8X5/16KW 2SS SPRKT ; 5/8-11X5/8
Part # DS80A21 X 2-3/8 5/8X5/16KW 2SS
BDI # 24299899
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore