80DSTL20H
Description
80DSTL20H TAPER-LOCK SPROCKET ; HARDENED DBL SINGLE
Part # 80DSTL20H
BDI # 589405
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
DS40ATB20H
Description
DS40ATB20H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS40ATB20H
BDI # 607022
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Taper Lock Bushing
Global Part Number GPN:
570600
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
DS60ATB20H
Description
DS60ATB20H ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR 2517 BUSHING
Part # DS60ATB20H
BDI # 607068
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Global Part Number GPN:
569594
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
DS50A20
Description
DS50A20 ROLLER CHAIN SPROCKET ; 5/8" P 20T 5/8" MIN PLAIN BORE
Part # DS50A20
BDI # 607054
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Global Part Number GPN:
570823
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
60DSTL20H
Description
60DSTL20H TAPER-LOCK SPROCKET ; HARDENED DBL SINGLE
Part # 60DSTL20H
BDI # 589399
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed