DS50ATB23H
Description
DS50ATB23H ROLLER CHAIN SPROCKET ; 5/8" P 23T HT BORE FOR 2012 BUSHING
Part # DS50ATB23H
BDI # 607047
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Taper Lock Bushing
Global Part Number GPN:
569366
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
DS40ATL23H-1615
Description
DS40ATL23H-1615 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 101453
BDI # 251973
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568604
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
60DSTL23H
Description
60DSTL23H TAPER-LOCK SPROCKET ; HARDENED DBL SINGLE
Part # 60DSTL23H
BDI # 589401
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed
80DSTL23H
Description
80DSTL23H TAPER-LOCK SPROCKET ; HARDENED DBL SINGLE
Part # 80DSTL23H
BDI # 589407
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
DS60ATB23H
Description
DS60ATB23H ROLLER CHAIN SPROCKET ; BUSHED 60 CHAIN 23T A-DOUBLE SINGLE
Part # DS60ATB23H
BDI # 607070
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Taper Lock Bushing
Global Part Number GPN:
570995
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed