Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.418
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore
DS50A26H X 3-1/2IN KW SS MTO
Description
DS50A26H X 3-1/2IN KW SS MTO SPROCKET ; 50 ANSI 26 HARD TEETH 3-1/2" BORE
Part # DS50A26H X 3-1/2IN KW SS MTO
BDI # 25188131
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
DS50A26 X 2IN KW 2SS MTO
Description
DS50A26 X 2IN KW 2SS MTO SPROCKET ; 50 ANSI 26 TEETH 2" BORE
Part # DS50A26 X 2IN KW 2SS MTO
BDI # 25181295
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore