D80ATB14H
Description
D80ATB14H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D80ATB14H
BDI # 608015
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30392
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572660
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
6014W;00106014
Description
6014W ; 00106014 WELDASPROCKET ; SPRKT NO 6014W 3/4" PITCH
Part # 00106014
BDI # 21495084
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
H120A14
Description
H120A14 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 14T A-PLATE W/HT
Part # 120A14
BDI # 913861
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.47
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
569738
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Rough Bore