4015V;001040155
Description
4015V ; 001040155 WELDASPROCKET ; SPRKT NO 4015V 1/2" PITCH
Part # 001040155
BDI # 21532072
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
For V-Weld On Hub
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
4015V;00104015
Description
4015V ; 00104015 WELDASPROCKET ; SPRKT NO 4015V 1/2" PITCH
Part # 00104015
BDI # 21494651
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
For V-Weld On Hub
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
5015W;00105015
Description
5015W ; 00105015 WELDASPROCKET ; SPRKT NO 5015W 5/8" PITCH
Part # 00105015
BDI # 21494763
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
6015X;00106015
Description
6015X ; 00106015 WELDASPROCKET ; SPRKT NO 6015X 3/4" PITCH
Part # 00106015
BDI # 21495085
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
2052A15H
Description
2052A15H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2052A15
BDI # 17158914
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
6.012
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572624
Pitch Diameter - Millimeter:
152.71
Mounting Method:
Rough Bore