100A21
Description
100A21 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 21T A PLATE
Part # 100A21
BDI # 614077
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Global Part Number GPN:
31365
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
4021X;001040215
Description
4021X ; 001040215 WELDASPROCKET ; SPRKT NO 4021X 1/2" PITCH
Part # 001040215
BDI # 21532078
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
4021X;00104021
Description
4021X ; 00104021 WELDASPROCKET ; SPRKT NO 4021X 1/2" PITCH
Part # 00104021
BDI # 21494737
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
50A21
Description
50A21 ROLLER CHAIN SPROCKET ; NON-RETURNABLE TYPE A SERIES 900
Part # 1108810
BDI # 329346
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Global Part Number GPN:
9298
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.522
Global Part Number GPN:
36473
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore