40A60
Description
40A60 ROLLER CHAIN SPROCKET ; 1/2" P 60T 23/32" MIN PLAIN BORE A PLATE
Part # 40A60
BDI # 619477
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Global Part Number GPN:
31677
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
12.301
Global Part Number GPN:
36484
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
5060X;00105060
Description
5060X ; 00105060 WELDASPROCKET ; SPRKT NO 5060X 5/8" PITCH
Part # 00105060
BDI # 21494716
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
AR Ready Sprocket
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
47.768
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
49.202
Pitch Diameter - Millimeter:
1213.307
Mounting Method:
Rough Bore