085B-85A
Description
085B-85A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002082
BDI # 18118581
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.531
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.799
Pitch Diameter - Millimeter:
343.69
Mounting Method:
Rough Bore
12B-3-85A
Description
12B-3-85A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003528
BDI # 18119910
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
3
Hub Type:
A-No Hub
08B-3-85A
Description
08B-3-85A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002468
BDI # 18118935
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.531
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
343.69
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
06B-85A
Description
06B-85A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001770
BDI # 18118285
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.148
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
257.77
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
05B-2-85A
Description
05B-2-85A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001285
BDI # 18117789
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.685
Pitch Diameter - Millimeter:
216.5
Mounting Method:
Rough Bore