PHS 08B-1A92
Description
PHS 08B-1A92 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A92
BDI # 1285034
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.645
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
371.99
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
PHS 06B-1A92
Description
PHS 06B-1A92 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A92
BDI # 1284601
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.984
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
278.99
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
PHS 10B-1A92
Description
PHS 10B-1A92 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1A92
BDI # 1285483
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.306
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
464.98
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
PHS 12B-1A92
Description
PHS 12B-1A92 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1A92
BDI # 1285886
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.968
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
557.98
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing