PHS 06B-1B85
Description
PHS 06B-1B85 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B85
BDI # 1284701
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.148
Inch - Metric:
Metric
Material:
Steel
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
257.77
Mounting Method:
Rough Bore
PHS 06B-1BH85
Description
PHS 06B-1BH85 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH85
BDI # 1284702
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.148
Inch - Metric:
Metric
Material:
Steel
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
257.77
Mounting Method:
Rough Bore