Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
Split Taper Bushing
Global Part Number GPN:
571461
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed
100B28
Description
100B28 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 28T 1-1/4" MIN PLAIN BORE
Part # 100B28
BDI # 614298
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Global Part Number GPN:
35948
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Rough Bore
80BTB48
Description
80BTB48 ROLLER CHAIN SPROCKET ; 1" P 48T BORE FOR 2517 BUSHING
Part # 80BTB48
BDI # 625176
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32260
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
60BS41 1 1/8
Description
60BS41 1 1/8 ROLLER CHAIN SPROCKET ; 1-1/8" BORE 60 CHAIN 41 TEETH 1 ROW
Part # 60BS41 1 1/8
BDI # 623110
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.219
Other Features:
With 2 Set Screw
Global Part Number GPN:
33572
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Finished Bore
40SK84
Description
40SK84 ROLLER CHAIN SPROCKET ; 1/2" P 84T HT BORE FOR SK BUSHING
Part # 40SK84
BDI # 620355
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30960
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Bushed