H160S28
Description
H160S28 ROLLER CHAIN SPROCKET ; NO.160 CHAIN 2" PITCH 28T C-TYPE W/HT
Part # 160S28
BDI # 918634
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
17.862
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.95
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
453.695
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.794
Inch - Metric:
Inch
Material:
Steel
Pitch Diameter - Millimeter:
680.568
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3.075
Chain Size:
1030
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
27.46
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
697.484
Mounting Method:
Rough Bore