Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Other Features:
Split Taper Bushing
Global Part Number GPN:
571502
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Bushed
D100F45
Description
D100F45 ROLLER CHAIN SPROCKET ; 1-1/4" P 45T DOUBLE BORE FOR F BUSHING
Part # D100F45
BDI # 607316
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
QD Bushing
Global Part Number GPN:
30411
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Rough Bore
120CTL45-3030
Description
120CTL45-3030 TL ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 100234
BDI # 251606
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568761
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Bushed