20C55

COMPARE

20C55

Description
20C55 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20C55

BDI # 617177

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 21.896
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.61
Other Features: Simplex Type
Global Part Number GPN: 570409
Pitch Diameter - Millimeter: 556.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS100-1C55T

COMPARE

RS100-1C55T

Description
100C55 ; POR SPROCKET SB

TSUBAKI

Part # RS100-1C55T

BDI # 912909

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.895

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 22.61
Pitch Diameter - Millimeter: 556.133
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS20B-1C55T

COMPARE

RS20B-1C55T

Description
20BC55 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS20B-1C55T

BDI # 920970

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 21.896
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 22.61
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 556.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1C55

COMPARE

PHS 20B-1C55

Description
PHS 20B-1C55 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1C55

BDI # 1286728

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 21.896

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 22.61
Pitch Diameter - Millimeter: 556.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY