Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
23.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.805
Other Features:
Simplex Type
Global Part Number GPN:
569070
Pitch Diameter - Millimeter:
586.45
Mounting Method:
Rough Bore
EO6C58 TO DWG 60-1135353-60
Description
EO6C58 TO DWG 60-1135353-60 ; MADE TO ORDER SPROCKET
Part # EO6C58 TO DWG 60-1135353-60
BDI # 20083691
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.083
Other Features:
Triplex Type
Pitch Diameter - Millimeter:
175.93
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.089
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
23.805
Pitch Diameter - Millimeter:
586.45
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.089
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
23.805
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
586.45
Mounting Method:
Rough Bore
PHS 20B-1C58
Description
PHS 20B-1C58 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1C58
BDI # 1286731
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.805
Pitch Diameter - Millimeter:
586.45
Mounting Method:
Rough Bore