Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Global Part Number GPN:
30308
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Rough Bore
D08CTB72
Description
D08CTB72 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB72
BDI # 607231
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
11.463
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569750
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
34.388
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.256
Other Features:
Duplex Type
Global Part Number GPN:
569741
Pitch Diameter - Millimeter:
873.46
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
QD Bushing
Global Part Number GPN:
30453
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Bushed
24CTB72
Description
24CTB72 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB72
BDI # 617759
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
34.388
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.256
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570662
Pitch Diameter - Millimeter:
873.46
Mounting Method:
Bushed