Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
38.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.934
Other Features:
Simplex Type
Global Part Number GPN:
569401
Pitch Diameter - Millimeter:
970.38
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30717
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
22.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.36
Other Features:
Duplex Type
Global Part Number GPN:
569192
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Rough Bore
H80E96
Description
H80E96 ROLLER CHAIN SPROCKET ; 1" P 96T E BUSHED W/HARDENED TEETH
Part # 80E96
BDI # 24341485
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
38.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
38.934
Global Part Number GPN:
30226
Pitch Diameter - Millimeter:
970.38
Mounting Method:
Rough Bore